Floor Anchor, For PREMIUM PE Boot Cleaner, 1 Pair

Floor Anchor, For PREMIUM PE Boot Cleaner, 1 Pair

Order Code: ZT2703815S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%

Currently unavailable

Description

Floor anchor, for PREMIUM PE boot cleaner, 1 pair. Supplied = flat pack. Height = 28 mm. Material = metal. Colour = silver. Length = 63 mm. Width = 26 mm. Product type = accessories for shoe cleaners. Prevents the boot cleaner from tipping over or slipping when in use. Allows it to be secured to the ground to withstand wind load. The floor anchors allow the PE boot cleaner to be secured to withstand a high wind load, and to stop it accidentally tipping over or slipping when in use.

See full description
Specifications for Floor Anchor, For PREMIUM PE Boot Cleaner, 1 Pair
  • Material
    Metal
  • Colour
    Silver
  • Supplied
    Flat Pack
  • Product Type
    Accessories for Shoe Cleaners
  • Length
    63mm
  • Height
    28mm
  • Width
    26mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome