19.05mm 201 Band-It Buckles Stainless Steel x 100 - C256

19.05mm 201 Band-It Buckles Stainless Steel x 100 - C256

Order Code: ZT5411357SCopy

£149.99 Inc VAT (20%)


Description

Band Buckle, 19.1mm Band Width, 100 Fixings, Stainless Steel, Band-It

Specifications for 19.05mm 201 Band-It Buckles Stainless Steel x 100 - C256
  • Product Type
    Industrial
  • Material
    Stainless Steel
  • Band Width
    19.1mm
  • Fixing Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome