Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Button Head Screws
10 x 50mm Hex Head Coachscrews DIN 571 Zinc Plated Pack of 1000
By TimberMate
Order Code:
ZT4810748S
£10.19
Inc VAT (20%)
1
Add to basket
Get it on
Fri, 7th Feb
In Stock
GBP
10.19
https://www.zoro.co.uk/shop/fasteners/button-head-screws/10-x-50mm-hex-head-coachscrews-din-571-zinc-plated-pack-of-1000/p/ZT4810748S
Add to quotation
Schedule an order and save 5%
View all Button Head Screws
Description unavailable
Specifications
Specifications for 10 x 50mm Hex Head Coachscrews DIN 571 Zinc Plated Pack of 1000
MFR Part No.
Z0133T560050
Length
50mm
Thread Size
10mm
Leading Standard
DIN 571
Surface Treatment
Bright Zinc Plated
Head Shape
Hexagon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome