M10 x 40 Socket Cap Screw GR12.9 Self Colour DIN 912 165 (Pack of 100)

Order Code: ZT4040462S

£13.99 Inc VAT (20%)
£14.996.5% off
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.156%


Description

• High-grade 12.9 steel offers superior tensile strength and toughness for demanding applications
• DIN 912 standard compliance ensures consistent quality and dimensional accuracy
• Compact head allows for use in tight spaces where conventional bolts cannot fit
• Zinc-plated options provide resistance against corrosion

See full description
Specifications for M10 x 40 Socket Cap Screw GR12.9 Self Colour DIN 912 165 (Pack of 100)
  • Thread Size
    M10
  • MFR Part No.
    1150M560040
  • Surface Treatment
    Zinc Plated
  • Grade
    12.9
  • Length
    40mm
  • Leading Standard
    DIN 912

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome