M10 x 50 Socket CSK Screw GR10.9 Self Colour DIN 7991 165 (Pack of 100)

Order Code: ZT4039498S

£18.99 Inc VAT (20%)
£19.995% off
QuantityPriceDiscount
1 - 4£18.990%
5 +£17.667%


Description

• Grade 10.9 steel ensures durability and robust performance under high-load conditions
• Countersunk head allows for a smooth, flush finish on surfaces, reducing the risk of snagging and enhancing aesthetic appeal
• DIN 7991 compliance guarantees high manufacturing standards and consistent fit across applications
• Zinc plated and self-colour options offer choices for corrosion resistance and minimal visual impact

See full description
Specifications for M10 x 50 Socket CSK Screw GR10.9 Self Colour DIN 7991 165 (Pack of 100)
  • Length
    55mm
  • Thread Size
    M10
  • MFR Part No.
    1151M560050

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome