M12 x 60 Socket Cap Screw GR12.9 Self Colour DIN 912 165 (Pack of 100)

Order Code: ZT4041686S

£14.29 Inc VAT (20%)
£14.994.5% off
QuantityPriceDiscount
1 - 4£14.290%
5 +£13.436%


Description

• High-grade 12.9 steel offers superior tensile strength and toughness for demanding applications
• DIN 912 standard compliance ensures consistent quality and dimensional accuracy
• Compact head allows for use in tight spaces where conventional bolts cannot fit
• Zinc-plated options provide resistance against corrosion

See full description
Specifications for M12 x 60 Socket Cap Screw GR12.9 Self Colour DIN 912 165 (Pack of 100)
  • MFR Part No.
    1150M580060
  • Thread Size
    M12
  • Leading Standard
    DIN 912
  • Grade
    12.9
  • Surface Treatment
    Zinc Plated
  • Length
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome