M20 x 50 Socket CSK Screw GR10.9 Self Colour DIN 7991 195 (Pack of 100)

Order Code: ZT4039834S

£30.99 Inc VAT (20%)
£32.996% off
QuantityPriceDiscount
1 - 4£30.990%
5 +£28.827%


Description

• Grade 10.9 steel ensures durability and robust performance under high-load conditions
• Countersunk head allows for a smooth, flush finish on surfaces, reducing the risk of snagging and enhancing aesthetic appeal
• DIN 7991 compliance guarantees high manufacturing standards and consistent fit across applications
• Zinc plated and self-colour options offer choices for corrosion resistance and minimal visual impact

See full description
Specifications for M20 x 50 Socket CSK Screw GR10.9 Self Colour DIN 7991 195 (Pack of 100)
  • Length
    55mm
  • Thread Size
    M20
  • MFR Part No.
    1151M640050

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome