M3 x 4 Socket Setscrew GR14.9 Self Colour Plain Cup Point DIN 916

Order Code: ZT4042866S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 - 19£17.9910%
20 +£16.9915%


Description

• Plain cup point ensures minimal surface damage while providing a strong hold
• Engineered to ensure a clean and subtle finish when installed
• Complies with DIN 916 standards providing assurance of quality and compatibility

Specifications for M3 x 4 Socket Setscrew GR14.9 Self Colour Plain Cup Point DIN 916
  • Length
    5mm
  • MFR Part No.
    1149M390004
  • Thread Size
    M3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome