M4 x 20 Socket Dome Screw GR10.9 Self Colour ISO7380 165 (Pack of 100)

Order Code: ZT4040350S

£4.99 Inc VAT (20%)
£5.397% off
QuantityPriceDiscount
1 - 9£4.990%
10 +£4.745%


Description

• Grade 10.9 steel offers high tensile strength for demanding applications
• ISO7380 compliance ensures compatibility and performance reliability
• Zinc-plated and self-colour options provide choices for additional corrosion resistance or desired aesthetics
• Fully threaded design maximises grip length, enhancing clamping force
• Button head offers a low profile, making it suitable for tight spaces where a reduced surface interruption is necessary

See full description
Specifications for M4 x 20 Socket Dome Screw GR10.9 Self Colour ISO7380 165 (Pack of 100)
  • MFR Part No.
    1152M450020
  • Length
    30mm
  • Thread Size
    M4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome