M6 x 20 Socket CSK Screw GR10.9 Zinc Plated DIN 7991 195 (Pack of 100)

Order Code: ZT4039921S

£8.29 Inc VAT (20%)
£8.997.5% off
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

• Grade 10.9 steel ensures durability and robust performance under high-load conditions
• Countersunk head allows for a smooth, flush finish on surfaces, reducing the risk of snagging and enhancing aesthetic appeal
• DIN 7991 compliance guarantees high manufacturing standards and consistent fit across applications
• Zinc plated and self-colour options offer choices for corrosion resistance and minimal visual impact

See full description
Specifications for M6 x 20 Socket CSK Screw GR10.9 Zinc Plated DIN 7991 195 (Pack of 100)
  • Thread Size
    M6
  • Length
    22mm
  • MFR Part No.
    Z1151M490020

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome