M8x60 Skt Head Cap Screw Fully Threaded A4 (GR-70)
0
1
2

M8x60 Skt Head Cap Screw Fully Threaded A4 (GR-70)

Order Code: ZT3303179S

£0.50each Inc VAT (20%)
£50.00 minimum order value
QuantityPriceDiscount
1 - 99£0.500%
100 - 199£0.484%
200 - 499£0.468%
500 - 999£0.4412%
1000 +£0.4216%

Minimum order quantity: 100.

Description

Thread - Metric
Material - Stainless Steel A4
Class 70
DIN 912

See full description
Specifications for M8x60 Skt Head Cap Screw Fully Threaded A4 (GR-70)
  • Head Diameter
    13.27mm
  • Grade
    70
  • Head Depth
    8.0mm
  • Thread
    Metric
  • Head Shape
    Cylindrical
  • Length
    60mm
  • Standards Met
    NF E25-125
    NEN 1241
    BS 4168-1
    DIN 912
    ISO 4762
    ASME B18.3.1M
  • Driver Head Size
    6.0mm Hex socket
  • Driving Features
    Hexagon Socket
  • Material
    Stainless Steel
  • Thread Size
    M8
  • ISO
    4762
  • dk (max.)
    13
  • s
    6
  • d-D
    M8
  • k (max.)
    8
  • L
    60mm
  • DIN
    912
  • NEN
    1241
  • ASME
    B18.3.1M
  • Thread Direction
    Right
  • P
    1.25
  • Diameter
    M8
  • BS
    4168-1
  • Class
    70
  • NF
    E25-125
  • Material Technical
    A4
  • MFR Part No.
    55020.080.060

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome