Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Channel Nuts
Chnl Slot STD 41 x 41mm x 3M Pre-Galvanised Mild Steel
By Legrand
Order Code:
ZT5097636S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/fasteners/channel-nuts/chnl-slot-std-41-x-41mm-x-3m-pre-galvanised-mild-steel/p/ZT5097636S
Add to quotation
View all Channel Nuts
Description
Legrand CHNL SLOT STD 41X41MMX3M PREGALV MILD STL Channel Lengths SC4033M
Specifications
Specifications for Chnl Slot STD 41 x 41mm x 3M Pre-Galvanised Mild Steel
Material
Steel
Length
3000mm
Width
41mm
Height
41mm
Model
Single channel
Surface Treatment
Pre-galvanised
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome