Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Channel Nuts
End Cap for SC400/401/403 and 404 Channels 41mm White
By Legrand
Order Code:
ZT5100067S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 - 99
£2.63
12%
100 +
£2.51
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/fasteners/channel-nuts/end-cap-for-sc400-40quarter03-and-404-channels-41mm-white/p/ZT5100067S
Add to quotation
View all Channel Nuts
Description
Legrand END CAP FOR SC400/401/403&404 CHANNELS 41MM WHITE Channel Accessories SC950W
Tags:
#BulkDiscount
Specifications
Specifications for End Cap for SC400/401/403 and 404 Channels 41mm White
Suitable for
C-profile
Material
Plastic
Length
41mm
Width
41mm
Model
End cap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome