43-47MM Heavy Duty St/Steel Bolt Clamps

Order Code: ZT1415741X

£0.73each Inc VAT (20%)
£3.65 minimum order value
QuantityPriceDiscount
1 - 49£0.730%
50 - 99£0.704%
100 - 199£0.678%
200 - 499£0.6412.5%
500 +£0.6116.5%

Minimum order quantity: 5.

Description

Heavy duty bolt clamps to DIN 3017 are specifically designed to give extremely high band tension for sealing pressure/suction lines with either steel or plastic reinforcement and high shore hardness. Reinforced loops withstand significantly higher torques and the mechanically locked closure has no welding points and therefore no contact corrosion. Bridge gives optimal hose protection and the robust band with rounded edges for protection against injuries and/or damage to the hose surface. The band, housing and screw are all made from high grade 316 Stainless steel.

See full description
Specifications for 43-47MM Heavy Duty St/Steel Bolt Clamps
  • Surface Treatment
    Zinc Plated
  • Material
    Stainless Steel
  • Pack Quantity
    50
  • Max Pressure Bars
    40bar
  • Torque Range
    12nm
  • Fastening Method
    Bolt Head Size 10mm
  • Type
    Heavy Duty Bolt Clamp
  • Band Thickness
    0.8mm
  • Capacity
    43-47
  • Band Width
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome