70-90mm Light Range Clips S/steel - LR090SS

70-90mm Light Range Clips S/steel - LR090SS

Order Code: ZT5428981SCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.554%


Description

70mm Minimum Diameter x 90mm Maximum Diameter, Light Range, Worm Drive Clip, 9.9mm Band Width, 304 Stainless Steel Band, Jubilee

Specifications for 70-90mm Light Range Clips S/steel - LR090SS
  • Band Width
    9.9mm
  • Product Type
    Worm Drive Clip
  • Maximum Diameter
    90mm
  • Material
    304 Stainless Steel
  • Minimum Diameter
    70mm