MB1803 Housing & Screws for 11MM Banding (25 Sets)
0
1
2

MB1803 Housing & Screws for 11MM Banding (25 Sets)

Order Code: ZT1073520XCopy

£39.99 Inc VAT (20%)


Description

Stainlesss Steel screws and housing to be coupled with the Jubilee® Multiband self assembly, endless banding, or screw band system, which allows the user to cut the band to the desired length. Available as a box of 25 to be paired with banding (sold separately). With slotted screw heads.

Features and Benefits
• Comes in a handy box of 25 to keep you working effectively
• Manufactured from stainless steel for corrosion resistance and overall product longevity
• Allows you to secure your Jubilee® banding effectively

Typical Applications:
• Ideal for use in heating ventilation, air conditioning systems (HVAC), sign fixing, securing electrical cable and conduit, fencing and forestry, agricultural and emergency industrial repair applications

See full description
Specifications for MB1803 Housing & Screws for 11MM Banding (25 Sets)
  • Band Width
    11mm
  • Torque Range
    3.5 - 4.5mm
  • Fastening Method
    Solid Housing & 7mm Slotted Screw
  • MFR Part No.
    MB1803
  • Quality Assurance
    DIN3017
  • Band Thickness
    0.80mm
  • Type of Hose Clip
    Housing & Screw Only
  • Surface Treatment
    Plain
  • Pack Quantity
    1
  • Industry Recommendation
    Agricutral / Farming
    Automotive
    Electrical
    Food
    Ventilation
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome