Pack of 10 18-25mm Mild Steel Hose Clip - S-OX-MSE

Order Code: ZT3956294S

£6.09each Inc VAT (20%)
£146.16 minimum order value
QuantityPriceDiscount
1 - 49£6.090%
50 +£5.854%

Minimum order quantity: 24.

Description

Pack of 10 Simply Hose Clips are made of mild steel and are the standard and reliable form of hose clips. They are manufactured in traditional British style with ridged band and worm drive. Manufactured from mild steel components. Diameter 18-25mm - 10 Per Pack.

Specifications for Pack of 10 18-25mm Mild Steel Hose Clip - S-OX-MSE
  • Product Type
    Hose Clip
  • Pack Quantity
    10
  • Material
    Mild Steel
  • Diameter Range
    18-25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome