W/S50 (32-50MM) Wingspade Hose Clip

W/S50 (32-50MM) Wingspade Hose Clip

Order Code: ZT1073752XCopy

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%


Description

Mild steel clips with their own spade for easy hand tightening.

Size W/S27:
Max Tightening (mm): 27.
Min Tightening (mm): 16.

Size W/S50:
Max Tightening (mm): 50.
Min Tightening (mm): 32.

See full description
Specifications for W/S50 (32-50MM) Wingspade Hose Clip
  • Pack Quantity
    5
  • Torque Range
    4.5 - 6nm
  • Type
    Wing Spade
  • Band Width
    9.9mm
  • Capacity
    32 - 50mm
  • Size
    WS050
  • Fastening Method
    Wing Screw
  • Material
    Mild Steel
  • Surface Treatment
    Zinc Plated
  • Standards Met
    DIN 3017
  • Maximum PSI
    92lb/in²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome