Workshop Pack 143 Assorted Hose Clips (Mild Steel) JUBHCP

Order Code: ZT1461722S

£119.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Jubilee Workshop Pack of hose clips ideal as a counter display to either sell the hose clips in singles or as a complete deal, supplied in a plastic case. This Workshop Pack of zinc protected mild steel Jubilee Clips contains the following popular sizes 24 x 000 (9.5 to 12mm) 32 x M00 (11 to 16mm) 28 x 00 (13 to 20mm) 13 x 0 (16 to 22mm) 14 x 0X (18 to 25mm) 12 x 1A (22 to 30mm) 13 x 1 (25 to 35mm) 7 x 1X (30 to 40mm)

See full description
Specifications for Workshop Pack 143 Assorted Hose Clips (Mild Steel) JUBHCP
  • Type
    Assorted
  • Size
    Assorted
  • MFR Part No.
    JUBHCP
  • Clip Size
    Assorted
  • Clip Type
    Assorted
  • Material
    Mild Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome