0
1

Flexidriver 7MM

Order Code: ZT1073757X

£11.99 Inc VAT (20%)


Description

High precision tool specifically designed for efficient, rapid and easy adjustment of Jubilee clips to their optimum torque. The flexible shaft has been designed to reach all those awkward places.

Specifications for Flexidriver 7MM
  • Overall Depth
    30mm
  • Overall Height
    280mm
  • Type
    Jubilee Flexidriver
  • Blade Material
    Chrome Vanadium Steel
  • MFR Part No.
    FLX
  • Socket Driver Bit
    7mm
  • Overall Width
    30mm
  • Handle Material
    Nylon
  • Overall Length
    280mm
  • Product Type
    Hose Clips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome