Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Drywall Screws
Drywall Screws 3.5x42mm Pack of 1000
By Securfix
Order Code:
ZT4966438S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/fasteners/drywall-screws/drywall-screws-3-5x42mm-pack-of-1000/p/ZT4966438S
Add to quotation
View all Drywall Screws
Description
Securfix Drywall Screws 3.5x42mm | Pack of 1000 Cross drive Bugle head Black Phosphate
Tags:
#BulkDiscount
Specifications
Specifications for Drywall Screws 3.5x42mm Pack of 1000
Thread
3.5x42mm
Pack Quantity
1000
Diameter
3.5mm
Length
42mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome