DWF4100350 Coarse Thread Collated Drywall Screws 35 x 3.5mm (1000 in Box)

Order Code: ZT2603909S

£11.99 Inc VAT (20%)


Description

The Dewalt DWF4100350 Collated Drywall Screws can be used in a variety of collated drywall screwdrivers from different brands For Dewalt, Makita, Senco and other makes of collated drywall screwdrivers. Features: Collated per 50 screws Black phosphate coated Drywall screws with bugle head Constant and sharp needle point for fast and easy installation Specification: Weight: 2kg 35mm x 3.5mm Pack Quantity: 1000 Collated per 50 screws

See full description
Specifications for DWF4100350 Coarse Thread Collated Drywall Screws 35 x 3.5mm (1000 in Box)
  • Product Type
    Drywall Screws
  • Weight
    2kg
  • Pack Quantity
    1000
  • Head Shape
    Bugle
  • Diameter
    3.5mm
  • Length
    35mm
  • Thread
    35 x 3.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome