0
1

210 Piece Multi Purpose Wood Screws Kit

Order Code: ZT1073506X

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Supplied in a transparent plastic box, this 210 piece woodscrew kit is the ideal way to ensure you have the correct size woodscrew to hand when on a job. Manufactured from robust steel for durability and strength.

Features and Benefits
• Manufactured from durable steel for a robust product
• 210 piece set ensures you have an ample amount of various sizes of wood screws
• Supplied in a transparent box to help store, organise and transport your fasteners

Contents
• 3.00 x 20mm - 65
• 3.5 x 25mm - 45
• 3.5 x 35mm - 35
• 4.0 x 15mm - 30
• 4.0 x 40mm - 20
• 5.0 x 50mm - 15

Typical Applications
• Construction
• DIY
• Joinery and Woodworking

See full description
Specifications for 210 Piece Multi Purpose Wood Screws Kit
  • Product Type
    Screws - Wood
  • Material
    Steel
  • Kit Contents
    4.0 x 15mm (30)
    3.5 x 25mm (45)
    3.5 x 35mm (35)
    5.0 x 50mm (15)
    4.0 x 40mm (20)
    3.0 x 20mm (65)
  • Average Quantity
    210
  • Surface Treatment
    Nickel Plated
  • Size
    4 x 15mm
    5 x 50mm
    3.5 x 35mm
    4 x 40mm
    3 x 20mm
    3.5 x 25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome