Dowel Pins H & G Metric Kit

Dowel Pins H & G Metric Kit

Order Code: ZT1073478XCopy

£43.99 Inc VAT (20%)


Description

Contents:
1/16x1/2, 1/16x3/4, 3/32x1/2, 3/32x3/4, 1/8x3/81/8x1/2, 1/8x5/8, 1/8x1, 5/32x3/4, 5/32x1 1/4, 3/16x1/2, 3/16x3/4, 3/16x1, 3/16x1 1/4, 1/4x3/41/4x1, 1/4x1 1/4, 5/16x1, 5/16x1 1/2, 3/8x1 1/4, 3/8x2.

Average quantity: 265

See full description
Specifications for Dowel Pins H & G Metric Kit
  • Kit Contents
    Metric Sizes: 1.5 x 8mm through to 8 x 32mm
  • Product Type
    Dowels
  • Average Quantity
    265
  • Material
    Steel
  • Surface Treatment
    Plain
  • Size
    1.5 x 8mm