0
1

Dual Lock Reclosable Fastener Twin Pack SJ3540, Black, 25 mm x 2.5 m, IPC

Order Code: ZT1415702X

£26.99 Inc VAT (20%)


Description

3M Dual Lock Reclosable Fastener SJ3540 has a rubber based adhesive on the back of a black, polypropylene reclosable fastener. It's suitable for bonding many plastics, powder coated paints and other low surface energy materials. Our reclosable fastener has 40 mushroom shaped stems / cm² with a 5.8 mm engaged thickness.

Specifications for Dual Lock Reclosable Fastener Twin Pack SJ3540, Black, 25 mm x 2.5 m, IPC
  • Width
    25mm
  • Product Type
    Dual-Lock™Low Profile Reclosable Fasteners
  • Length
    2.5m
  • MFR Part No.
    SJ3540
  • Minimum Operating Temperature
    49°C
  • Features
    Indoor & outdoor use
  • Colour
    Black
  • Strap Length
    2.5m
  • Strap Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome