0
1

Dual Lock Reclosable Fastener Twin Pack SJ3560, 25 mm x 2.5 m, 4/CV, IPC, Twin Pack

Order Code: ZT1415703X

£32.99 Inc VAT (20%)


Description

3M Dual Lock Reclosable Fastener SJ3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener with 40 stems / cm² and 5.8 mm engaged thickness. Our reclosable fastener has a closure life of 1000 times before losing 50% of its original tensile strength.

Specifications for Dual Lock Reclosable Fastener Twin Pack SJ3560, 25 mm x 2.5 m, 4/CV, IPC, Twin Pack
  • MFR Part No.
    SJ3560
  • Product Type
    Dual-Lock™Low Profile Reclosable Fasteners
  • Features
    Indoor and outdoor use
  • Minimum Operating Temperature
    104°C
  • Length
    2.5
  • Width
    25mm
  • Colour
    Transparent
  • Strap Length
    2.5m
  • Strap Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome