Set Screws, Nuts & Washers Hardware Kit 240PC

Order Code: ZT1073491X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Set Screws, Nuts & Washers - BZP
Made from bright zinc plated machine and tempered low carbon steel , and rust and corrosion resistant.

Contents:
Screws: M4x12 x10, M4x20 x10, M5x16 x10, M5x25 x10, M6x20 x10, M6x30 x10, M8x25 x5, M8x40 x5, M10x16 x5, M10x40 x5.
Nuts: M4 x 20, M5 x 20, M6 x 20, M8 x 10, M10 x10.
Washers: M4 x 20, M5 x 20, M6 x 20, M8 x 10, M10 x10.

See full description
Specifications for Set Screws, Nuts & Washers Hardware Kit 240PC
  • Material
    Steel
  • Kit Contents
    Washers: M4 x 20, M5 x 20, M6 x 20, M8 x 10, M10 x10
    Nuts: M4 x 20, M5 x 20, M6 x 20, M8 x 10, M10 x10
    Screws: M4x12 x10, M4x20 x10, M5x16 x10, M5x25 x10, M6x20 x10, M6x30 x10, M8x25 x5, M8x40 x5, M10x16 x5, M10x40 x5
  • Average Quantity
    240
  • Product Type
    Nut & Washer kit
  • Surface Treatment
    Zinc Plated
  • Size
    M6
    M5 x 25mm
    M10
    M5
    M8 x 40mm
    M10 x 16mm
    M4 x 12mm
    M8 x 25mm
    M4
    M6 x 20mm
    M8
    M6 x 30mm
    M10 x 40mm
    M4 x 20mm
    M5 x 16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome