0
1

Woodruff Keys Imperial Kit

Order Code: ZT1073443X

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Woodruff Keys
Contents: 1/2 x 13/64 x 1/16, 1/2 x 13/64 x 3/32, 1/2 x 13/64 x 1/8, 5/8 x 1/4 x 3/32, 5/8 x 1/4 x 1/8, 5/8 x 1/4 x 5/32, 5/8 x 1/4 x 3/16, 3/4 x 5/16 x 1/8, 3/4 x 5/16 x 5/32, 3/4 x 5/16 x 3/16, 3/4 x 5/16 x 1/4, 7/8 x 3/8 x 5/32, 7/8 x 3/8 x 3/16, 7/8 x 3/8 x 7/32 and 7/8 x 3/8 x 1/4.

Specifications for Woodruff Keys Imperial Kit
  • Product Type
    Woodruff Keys
  • Material
    Steel
  • Kit Contents
    3/4 x 5/16 x 1/8, 3/4 x 5/16 x 5/32, 3/4 x 5/16 x 3/16, 3/4 x 5/16 x 1/4
    1/2 x 13/64 x 1/16, 1/2 x 13/64 x 3/32, 1/2 x 13/64 x 1/8
    7/8 x 3/8 x 5/32, 7/8 x 3/8 x 3/16, 7/8 x 3/8 x 7/32, 7/8 x 3/8 x 1/4
    5/8 x 1/4 x 3/32, 5/8 x 1/4 x 1/8, 5/8 x 1/4 x 5/32, 5/8 x 1/4 x 3/16
  • Average Quantity
    100
  • Size
    7/8in. x 5/32in.
    3/4in. x 5/16in.
    3/4in. x 1/8in.
    5/8in. x 3/32in.
    5/8in. x 1/8in.
    3/4in. x 3/16in.
    5/8in. x 1/4in.
    5/8in. x 3/16in.
    7/8in. x 3/8in.
    1/2in. x 13/64in.
    7/8in. x 1/4in.
    1/2in. x 1/16in.
    1/2in. x 3/32in.
    1/2in. x 1/8in.
    5/8in. x 5/32in.
    3/4in. x 1/4in.
    3/4in. x 5/32in.
    7/8in. x 7/32in.
    7/8in. x 3/16in.
  • Surface Treatment
    Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome