Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
3/8UNCx1.3/4 Hex Head Bolt BZP (GR-2)
By Qualfast
Order Code:
ZT3304084S
£0.79
each
Inc VAT (20%)
£39.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.79
0%
50 - 99
£0.76
4%
100 - 199
£0.73
7.5%
200 - 499
£0.70
11.5%
500 +
£0.66
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
13-16
working days
Available
GBP
39.50
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/3-8thuncx1-three-quarter-hex-head-bolt-bzp-gr-2/p/ZT3304084S
Add to quotation
View all Hexagon Head Bolts
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/8UNCx1.3/4 Hex Head Bolt BZP (GR-2)
Material
Steel
Length
1.3/4in
Head Shape
Hexagon Head
Thread
UNC
Standards Met
ASME B18.2.1
BS 1768
Thread Direction
Right Hnd
Driving Features
Hexagon
Thread Size
3/8
Grade
2
Surface Treatment
Zinc Plated