3/8UNFx2.1/4 Hex Head Bolt (GR-8)
0
1
2

3/8UNFx2.1/4 Hex Head Bolt (GR-8)

Order Code: ZT3304502S

£0.99each Inc VAT (20%)
£24.75 minimum order value
£1.2520.5% off
QuantityPriceDiscount
1 - 49£0.990%
50 - 99£0.954%
100 - 199£0.918%
200 - 499£0.8712%
500 +£0.8316%

Minimum order quantity: 25.


Description unavailable

Specifications for 3/8UNFx2.1/4 Hex Head Bolt (GR-8)
  • Driving Features
    Hexagon
  • Thread Size
    3/8
  • Material
    Steel
  • Head Shape
    Hexagon Head
  • Length
    2.1/4in
  • Thread Direction
    Right Hnd
  • Standards Met
    ASME B18.2.1
    BS 1768
  • Grade
    8
  • Thread
    UNF
  • Surface Treatment
    Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome