Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
3/8UNFx2.1/4 Hex Head Bolt Z&Y (GR-8)
By Qualfast
Order Code:
ZT3305536S
£1.09
each
Inc VAT (20%)
£27.25 minimum order value
Quantity
Price
Discount
1 - 49
£1.09
0%
50 - 99
£1.05
3.5%
100 - 199
£1.00
8.5%
200 +
£0.96
12%
Add to basket
Minimum order quantity: 25.
Get it in
13-16
working days
Available
GBP
27.25
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/3-8thunfx2-quarter-hex-head-bolt-zandy-gr-8/p/ZT3305536S
Add to quotation
View all Hexagon Head Bolts
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/8UNFx2.1/4 Hex Head Bolt Z&Y (GR-8)
Thread
UNF
Material
Steel
Thread Direction
Right Hnd
Surface Treatment
Zinc Plated Yellow Passivated
Driving Features
Hexagon
Length
2.1/4in
Head Shape
Hexagon Head
Standards Met
BS 1768
ASME B18.2.1
Thread Size
3/8
Grade
8