Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
5/8UNFx2. Hex Head Bolt (GR-8)
By Qualfast
Order Code:
ZT3304973S
£2.29
each
Inc VAT (20%)
£11.45 minimum order value
Quantity
Price
Discount
1 - 19
£2.29
0%
20 - 49
£2.18
5%
50 - 99
£2.06
10%
100 +
£1.95
15%
5
Add to basket
Minimum order quantity: 5.
Get it in
13-16
working days
Available
GBP
11.45
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/5-8unfx2-hex-head-bolt-gr-8/p/ZT3304973S
Add to quotation
View all Hexagon Head Bolts
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/8UNFx2. Hex Head Bolt (GR-8)
Thread
UNF
Thread Direction
Right Hnd
Driving Features
Hexagon
Head Shape
Hexagon Head
Standards Met
BS 1768
ASME B18.2.1
Material
Steel
Length
2in
Grade
8
Thread Size
5/8
Surface Treatment
Plain