5/8UNFx2.3/4 Hex Head Bolt (GR-8)
0
1
2

5/8UNFx2.3/4 Hex Head Bolt (GR-8)

Order Code: ZT3305014S

£3.49each Inc VAT (20%)
£17.45 minimum order value
£4.4922% off
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.325%
20 - 49£3.1410%
50 +£2.9715%

Minimum order quantity: 5.


Description unavailable

Specifications for 5/8UNFx2.3/4 Hex Head Bolt (GR-8)
  • Thread
    UNF
  • Surface Treatment
    Plain
  • Thread Direction
    Right Hnd
  • Driving Features
    Hexagon
  • Material
    Steel
  • Standards Met
    ASME B18.2.1
    BS 1768
  • Length
    2.3/4in
  • Head Shape
    Hexagon Head
  • Thread Size
    5/8
  • Grade
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome