7/8UNFx2.1/2 Hex Head Bolt Z&Y (GR-8)
0
1
2

7/8UNFx2.1/2 Hex Head Bolt Z&Y (GR-8)

Order Code: ZT3304447S

£7.19each Inc VAT (20%)
£35.95 minimum order value
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%

Minimum order quantity: 5.


Description unavailable

Specifications for 7/8UNFx2.1/2 Hex Head Bolt Z&Y (GR-8)
  • Head Shape
    Hexagon Head
  • Grade
    8
  • Thread Size
    7/8
  • Driving Features
    Hexagon
  • Surface Treatment
    Zinc Plated Yellow Passivated
  • Length
    2.1/2in
  • Standards Met
    ASME B18.2.1
    BS 1768
  • Thread
    UNF
  • Material
    Steel
  • Thread Direction
    Right Hnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome