7/8UNFx2.1/4 Hex Head Bolt (GR-8)
0
1
2

7/8UNFx2.1/4 Hex Head Bolt (GR-8)

Order Code: ZT3305173S

£6.99each Inc VAT (20%)
£34.95 minimum order value
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%

Minimum order quantity: 5.


Description unavailable

Specifications for 7/8UNFx2.1/4 Hex Head Bolt (GR-8)
  • Thread Direction
    Right Hnd
  • Surface Treatment
    Plain
  • Length
    2.1/4in
  • Head Shape
    Hexagon Head
  • Standards Met
    ASME B18.2.1
    BS 1768
  • Material
    Steel
  • Driving Features
    Hexagon
  • Thread Size
    7/8
  • Grade
    8
  • Thread
    UNF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome