7/8UNFx2.1/4 Hex Head Bolt Z&Y (GR-8)
0
1
2

7/8UNFx2.1/4 Hex Head Bolt Z&Y (GR-8)

Order Code: ZT3304440S

£7.59each Inc VAT (20%)
£37.95 minimum order value
QuantityPriceDiscount
1 - 4£7.590%
5 - 9£7.294%
10 - 19£6.988%
20 - 49£6.6812%
50 +£6.3816%

Minimum order quantity: 5.


Description unavailable

Specifications for 7/8UNFx2.1/4 Hex Head Bolt Z&Y (GR-8)
  • Head Shape
    Hexagon Head
  • Material
    Steel
  • Standards Met
    BS 1768
    ASME B18.2.1
  • Thread Size
    7/8
  • Surface Treatment
    Zinc Plated Yellow Passivated
  • Thread Direction
    Right Hnd
  • Driving Features
    Hexagon
  • Grade
    8
  • Thread
    UNF
  • Length
    2.1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome