7/8UNFx2.3/4 Hex Head Bolt Z&Y (GR-8)
0
1
2

7/8UNFx2.3/4 Hex Head Bolt Z&Y (GR-8)

Order Code: ZT3304442S

£8.49each Inc VAT (20%)
£42.45 minimum order value
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%

Minimum order quantity: 5.


Description unavailable

Specifications for 7/8UNFx2.3/4 Hex Head Bolt Z&Y (GR-8)
  • Surface Treatment
    Zinc Plated Yellow Passivated
  • Length
    2.3/4in
  • Material
    Steel
  • Driving Features
    Hexagon
  • Grade
    8
  • Thread Size
    7/8
  • Standards Met
    BS 1768
    ASME B18.2.1
  • Head Shape
    Hexagon Head
  • Thread Direction
    Right Hnd
  • Thread
    UNF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome