M10 x 180 DIN931 High Tensile Bolt Grade 10.9 Self Colour (Pack of 100)

Order Code: ZT4039155S

£33.99 Inc VAT (20%)

Currently unavailable

Description

• High tensile grade steel provides high tensile strength for heavy-duty applications, reducing the risk of breakage under stress
• Standard compliance meets DIN931 specifications ensuring consistent quality and compatibility with standard tools and equipment
• Self-colour finish offers a natural steel appearance which is ideal for applications where plating or coating is not required, simplifying maintenance
• Diverse sizes available in a range of lengths and diameters to accommodate different mechanical and structural needs

See full description
Specifications for M10 x 180 DIN931 High Tensile Bolt Grade 10.9 Self Colour (Pack of 100)
  • Length
    200mm
  • Standards Met
    DIN931
  • Head Shape
    High Tensile Bolt
  • Thread Size
    M10
  • MFR Part No.
    0289M560180

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome