M12 x 160 High Tensile Bolt GR8.8 Self Colour DIN 931 (Pack of 100)

Order Code: ZT4039374S

£9.99 Inc VAT (20%)

Currently unavailable

Description

• High tensile grade steel provides high tensile strength for heavy-duty applications, reducing the risk of breakage under stress
• Standard compliance meets DIN931 specifications ensuring consistent quality and compatibility with standard tools and equipment
• Self-colour finish offers a natural steel appearance which is ideal for applications where plating or coating is not required, simplifying maintenance
• Diverse sizes available in a range of lengths and diameters to accommodate different mechanical and structural needs

See full description
Specifications for M12 x 160 High Tensile Bolt GR8.8 Self Colour DIN 931 (Pack of 100)
  • Grade
    8.8
  • MFR Part No.
    0317M580160
  • Length
    180mm
  • Head Shape
    Hexagon Head
  • Thread
    Metric
  • Thread Size
    M12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome