M12 x 45 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)

Order Code: ZT4041609S

£14.99 Inc VAT (20%)
£15.493% off


Description

• Crafted from grade 8.8 steel offers excellent corrosion resistance, extending the life of the fasteners even under harsh conditions
• Fully threaded, providing maximum grip length and enabling the screw to hold materials together more securely
• DIN933 standard compliance ensures compatibility and reliability across a wide range of industrial components and machinery

Specifications for M12 x 45 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)
  • Length
    50mm
  • Head Shape
    Hexagon Head
  • Grade
    8.8
  • MFR Part No.
    Z0318M580045
  • Thread Size
    M12
  • Thread
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome