M16 x 65 A2 Hexagon Head Bolt Stainless Steel DIN 931 (Pack of 100)

Order Code: ZT4039749S

£30.99 Inc VAT (20%)
£31.993% off


Description

• A2 stainless steel offers excellent corrosion resistance, making the bolts suitable for harsh environments
• Hexagon head provides easy installation with standard tools, enhancing work efficiency
• Meets DIN 931 standards, ensuring high-quality manufacturing for reliability and consistency in applications

Specifications for M16 x 65 A2 Hexagon Head Bolt Stainless Steel DIN 931 (Pack of 100)
  • Standards Met
    DIN 931
  • Length
    70mm
  • MFR Part No.
    0600M620065
  • Thread Size
    M16
  • Head Shape
    High Tensile Bolt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome