M18 x 160 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)

Order Code: ZT4038945S

£13.99 Inc VAT (20%)
£16.3914.5% off
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.156%
10 +£12.3112%

Currently unavailable

Description

• Crafted from grade 8.8 steel offers excellent corrosion resistance, extending the life of the fasteners even under harsh conditions
• Fully threaded, providing maximum grip length and enabling the screw to hold materials together more securely
• DIN933 standard compliance ensures compatibility and reliability across a wide range of industrial components and machinery

See full description
Specifications for M18 x 160 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)
  • Head Shape
    Hexagon Head
  • Thread
    Metric
  • Grade
    8.8
  • Thread Size
    M18
  • Length
    170mm
  • MFR Part No.
    Z0318M630160

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome