M18 x 180 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)

Order Code: ZT4038979S

£16.99 Inc VAT (20%)
£21.9922.5% off
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 - 19£15.2910%
20 +£14.4415%

Currently unavailable

Description

• Crafted from grade 8.8 steel offers excellent corrosion resistance, extending the life of the fasteners even under harsh conditions
• Fully threaded, providing maximum grip length and enabling the screw to hold materials together more securely
• DIN933 standard compliance ensures compatibility and reliability across a wide range of industrial components and machinery

See full description
Specifications for M18 x 180 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)
  • Thread
    Metric
  • MFR Part No.
    Z0318M630180
  • Grade
    8.8
  • Head Shape
    Hexagon Head
  • Length
    190mm
  • Thread Size
    M18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome