M22 x 200 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)

Order Code: ZT4039360S

£10.99 Inc VAT (20%)
£11.998% off

Currently unavailable

Description

• Crafted from grade 8.8 steel offers excellent corrosion resistance, extending the life of the fasteners even under harsh conditions
• Fully threaded, providing maximum grip length and enabling the screw to hold materials together more securely
• DIN933 standard compliance ensures compatibility and reliability across a wide range of industrial components and machinery

See full description
Specifications for M22 x 200 High Tensile Set GR 8.8 Zinc Plated DIN 933 (Pack of 100)
  • Thread
    Metric
  • Head Shape
    Hexagon Head
  • MFR Part No.
    Z0318M650200
  • Thread Size
    M22
  • Grade
    8.8
  • Length
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome