Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
M24 x 150 DIN 931 High Tensile Bolt Grade 10.9 Zinc Plated (Pack of 100)
By Ace & K
Order Code:
ZT4039210S
£27.99
Inc VAT (20%)
£32.99
15% off
1
Add to basket
Currently unavailable
Unavailable
GBP
27.99
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/m24-x-150-din-931-high-tensile-bolt-grade-10-9-zinc-plated-pack-of-100/p/ZT4039210S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for M24 x 150 DIN 931 High Tensile Bolt Grade 10.9 Zinc Plated (Pack of 100)
Standards Met
DIN 931
Thread Size
M24
MFR Part No.
Z0289M660150
Length
160mm
Head Shape
High Tensile Bolt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome