M24 x 70 DIN 933 High Tensile Set Grade 10.9 Self Colour (Pack of 100)

Order Code: ZT4039509S

£6.99 Inc VAT (20%)
£7.294% off

Currently unavailable

Description

• High tensile grade steel provides exceptional strength and durability, ensuring a secure hold for heavy-duty applications
• Fully threaded to maximise thread engagement for improved load distribution and enhanced holding power
• Self-colour finish offers a natural steel appearance with reduced processing, ideal for situations where plating is unnecessary
• DIN 933 standard compliance guarantees compatibility and consistency across all industrial applications

See full description
Specifications for M24 x 70 DIN 933 High Tensile Set Grade 10.9 Self Colour (Pack of 100)
  • Head Shape
    High Tensile Set
  • Thread Size
    M24
  • Standards Met
    DIN933
  • MFR Part No.
    0290M660070
  • Length
    75mm
  • Surface Treatment
    Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome