M4 x 5 A2 Skt Setscrew DIN 916 (Pack of 100)

Order Code: ZT4040138S

£1.69 Inc VAT (20%)


Description

• Made of A2 stainless steel, providing superior corrosion resistance
• Hexagon socket allows for easy installation in confined spaces
• Fully DIN 916 compliant, ensuring reliability

Specifications for M4 x 5 A2 Skt Setscrew DIN 916 (Pack of 100)
  • Length
    6mm
  • Head Shape
    Set Screw
  • Standards Met
    DIN 916
  • Thread Size
    M4
  • MFR Part No.
    0166M450005
  • Grade
    A2
  • Driving Features
    Hexagon
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome