M5 x 30 A2 Hexagon Head Setscrew Stainless Steel DIN 933 (Pack of 100)

Order Code: ZT4040686S

£11.19 Inc VAT (20%)
£11.996.5% off


Description

• Constructed from A2 stainless steel, providing excellent corrosion resistance and durability
• Hexagon head design facilitates easy driving and removal with standard tools, enhancing efficiency
• Fully threaded, offering strong grip and load distribution, ideal for securing materials firmly
• Suitable for both indoor and outdoor use, even in humid or marine environments where corrosion resistance is essential

See full description
Specifications for M5 x 30 A2 Hexagon Head Setscrew Stainless Steel DIN 933 (Pack of 100)
  • Length
    40mm
  • Head Shape
    High Tensile Bolt
  • Standards Met
    DIN 933
  • Thread Size
    M5
  • MFR Part No.
    0601M470030

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome