Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Hexagon Head Bolts
M6 x 35 DIN931 High Tensile Bolt Grade 10.9 Zinc Plated (Pack of 100)
By Ace & K
Order Code:
ZT4038584S
£5.09
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
5.09
https://www.zoro.co.uk/shop/fasteners/hexagon-head-bolts/m6-x-35-din931-high-tensile-bolt-grade-10-9-zinc-plated-pack-of-100/p/ZT4038584S
Add to quotation
View all Hexagon Head Bolts
Description
Description unavailable
Specifications
Specifications for M6 x 35 DIN931 High Tensile Bolt Grade 10.9 Zinc Plated (Pack of 100)
Thread Size
M6
Length
40mm
MFR Part No.
Z0289M490035
Head Shape
High Tensile Bolt
Standards Met
DIN931
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome