Hex Head Set Screw, Metric - Steel - Grade 8.8 - DIN 933


£0.03 Inc VAT (20%)
Up to 16% off


See all variants from £0.03

Description

•Hexagon Head
•ISO Metric Thread
•Class 8.8 - Medium tensile Strength carbon steel, quenched and tempered
•'As produced' oiled finish (black) - Provides some shelf life but no real corrosion protection in use
•Min. Proof Load 580 MPA
•DIN 933 / EN 24017 / ISO 4017

See full description

Feature Attributes

Driving Features:
Hexagon
Surface Treatment:
Plain
Grade:
8.8
Material:
Steel
Thread Direction:
Right Hand
Head Shape:
Hexagon
Product Reviews -
a year ago
item fitted my requirement

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome